Shop All Halogen Light Bulbs
Ilc
Replacement for Unitron Versamet Metallograph 150w 24V replacement light bulb lamp
Mfr # VERSAMET METALLOGRAPH 150W 24V UNITRON
Zoro # G803014317
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Shape T4
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Voltage 24
- Bulb Color Temp. 3300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # VERSAMET METALLOGRAPH 150W 24V UNITRON
- Zoro # G803014317
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Bulb Shape | T4 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Voltage | 24 |
Bulb Color Temp. | 3300 |
Description
Replacement for Unitron Versamet Metallograph 150w 24V replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania F17t8/735/eco/ic replacement light bulb lamp (F17T8/735/ECO/IC OSRAM SYLVANIA)
- METALUX Fpanel Surface Mount Kit Accessory, 2X2 (FPSURF22)
- MIDWEST FASTENER #8-32" x 3/8" Brass Coarse Thread Tapped Balls 10PK (64596)
- TCP Y Hook, 10 ft., Hanging Kit, Hibay (TCPYHOOKX10FT)
- ILC Replacement for Ushio Hpl-575/120x+ replacement light bulb lamp (HPL-575/120X+ USHIO)
- ILC Replacement for Omega 471-400 replacement light bulb lamp (471-400 OMEGA)
- ILC Replacement for Bulbrite Q500cl/mc replacement light bulb lamp (Q500CL/MC BULBRITE)
- ILC Replacement for Thorn Hx600 120v replacement light bulb lamp (HX600 120V THORN)
- ILC Replacement for Elmo 16-cl M/O replacement light bulb lamp (16-CL M/O ELMO)
- ILC Replacement for CEC Industries H2 100w replacement light bulb lamp (H2 100W CEC INDUSTRIES)
- ILC Replacement for Ushio 20mr11/fl36/b/fg replacement light bulb lamp (20MR11/FL36/B/FG USHIO)
- Ilc Halogen Light Bulbs