Shop All Halogen Light Bulbs
Ilc
Replacement for Unitron Unimet MR1 replacement light bulb lamp
Mfr # UNIMET MR1 UNITRON
Zoro # G202981081
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Voltage 24
- Bulb Color Temp. 3300
- Bulb Shape T4
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # UNIMET MR1 UNITRON
- Zoro # G202981081
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Voltage | 24 |
Bulb Color Temp. | 3300 |
Bulb Shape | T4 |
Watts | 150 |
Description
Replacement for Unitron Unimet MR1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 3000K Soft White Dimmable E26 Base 24-Pack (LR21421-24PK)
- AMAX LIGHTING LED, Platter Square Light, 13 x 13 x 1 Wht (LED-SM13DL-WT)
- SYLVANIA 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6700)
- PROSKIT LED Table Clamp Magnifier Lamp 110V (MA-1209LA)
- ILC Replacement for Grainger 4v630 replacement light bulb lamp (4V630 GRAINGER)
- ILC Replacement for 3M 78-8454-3469-1 replacement light bulb lamp (78-8454-3469-1 3M)
- ILC Replacement for Keeler Vista 20 replacement light bulb lamp (VISTA 20 KEELER)
- ILC Replacement for Osram Sylvania HLX 64659 replacement light bulb lamp (HLX 64659 OSRAM SYLVANIA)
- ILC Replacement for Sylvania 35ar111/ssp4 replacement light bulb lamp (35AR111/SSP4 SYLVANIA)
- ILC Replacement for Sylvania 50sirius/sig64005 replacement light bulb lamp (50SIRIUS/SIG64005 SYLVANIA)
- ILC Replacement for Green Energy JCD 100w 120v Gy6.35 replacement light bulb lamp (JCD 100W 120V GY6.35 GREEN ENERGY)
- Ilc Halogen Light Bulbs