Shop All Halogen Light Bulbs
Ilc
Replacement for Unico Corded Junior Microscope Bulb replacement light bulb lamp
Mfr # CORDED JUNIOR MICROSCOPE BULB UNICO
Zoro # G803232360
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Bulb Shape T3
- Voltage 6
- Watts 20
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CORDED JUNIOR MICROSCOPE BULB UNICO
- Zoro # G803232360
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Bulb Shape | T3 |
Voltage | 6 |
Watts | 20 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Description
Replacement for Unico Corded Junior Microscope Bulb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Table Lamps Set of 2, Traditional Brushed Steel (2 LED Bulbs included) by Hastings Home (955790HNC)
- ILC Replacement for 3M 78-8011-1186-1 replacement light bulb lamp (78-8011-1186-1 3M)
- HYLITE LED Lotus Repl Lamp for 200W HID, 40W, 5600 L, 3000K, E39, Spot (HL-LS-40W-E39-30K)
- STREAMLIGHT Black Rechargeable Led Proprietary, 450 lm lm (20700)
- ILC Replacement for Furnlite Fc-910 replacement light bulb lamp (FC-910 FURNLITE)
- ILC Replacement for EIKO 48220-BP (48220-BP EIKO)
- ILC Replacement for Eliminator Lighting EX6 replacement light bulb lamp (EX6 ELIMINATOR LIGHTING)
- ILC Replacement for MTC Corp IR6 Model(post-1979) replacement light bulb lamp (IR6 MODEL(POST-1979) MTC CORP)
- ILC Replacement for Osram Sylvania 80par38/hal/ir/nfl25/dl 120v replacement light bulb lamp (80PAR38/HAL/IR/NFL25/DL 120V OSRAM SYLVANIA)
- ILC Replacement for Eiko Cal/cxp replacement light bulb lamp (CAL/CXP EIKO)
- ILC Replacement for Altman 902 replacement light bulb lamp (902 ALTMAN)
- Ilc Halogen Light Bulbs