Shop All HID Light Bulbs
Ilc
Replacement for Tungsram Lu100/tu replacement light bulb lamp
Mfr # LU100/TU TUNGSRAM
Zoro # G102992828
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Shape ED23
- Bulb Color Temp. 2000
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LU100/TU TUNGSRAM
- Zoro # G102992828
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 100 |
Bulb Shape | ED23 |
Bulb Color Temp. | 2000 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Voltage | 120 |
Description
Replacement for Tungsram Lu100/tu replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 2W, T5, Miniature Bi Pin Base, LFL Replacement (S11900)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Ult, M400120Ac4M (M400120AC4M)
- ILC Replacement for Beasun Rw3-425-18a (RW3-425-18A BEASUN)
- ILC Replacement for Osram Sylvania 64842 replacement light bulb lamp (64842 OSRAM SYLVANIA)
- ILC Replacement for Fulham Mh400/ed28/u/4k replacement light bulb lamp (MH400/ED28/U/4K FULHAM)
- ILC Replacement for Loctite Zeta 7740 replacement light bulb lamp (ZETA 7740 LOCTITE)
- ILC Replacement for Philips Mhc50/u/mp/3k replacement light bulb lamp (MHC50/U/MP/3K PHILIPS)
- ILC Replacement for Bulbworks Bw.ht121 replacement light bulb lamp (BW.HT121 BULBWORKS)
- ILC Replacement for Sylvania 64488 replacement light bulb lamp (64488 SYLVANIA)
- ILC Replacement for Philips Mhc70/c/u/m/4k replacement light bulb lamp (MHC70/C/U/M/4K PHILIPS)
- Ilc HID Light Bulbs