Shop All Fluorescent Linear Lamps
Ilc
Replacement for Toshiba Fl20s-w 580mm W/O Pins replacement light bulb lamp
Mfr # FL20S-W 580MM W/O PINS TOSHIBA
Zoro # G303433991
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Color Temp. 6500
- Bulb Shape T10
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FL20S-W 580MM W/O PINS TOSHIBA
- Zoro # G303433991
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Color Temp. | 6500 |
Bulb Shape | T10 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Watts | 20 |
Description
Replacement for Toshiba Fl20s-w 580mm W/O Pins replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 23618 replacement light bulb lamp (23618 SYLVANIA)
- GLOBAL EQUIPMENT Global Industrial„¢ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup (JLEU5)
- GARDENISED Driveway Bollard Rectangle LED Garden Light, Large Black Aluminum Pathway Yard Outdoor Light (QI004630.L)
- ILC Replacement for Damar 08209a replacement light bulb lamp (08209A DAMAR)
- ILC Replacement for LIGHT BULB / LAMP F20T12/65 (F20T12/65 LIGHT BULB / LAMP)
- ILC Replacement for Eclipse UV Cleanser 1001 replacement light bulb lamp (UV CLEANSER 1001 ECLIPSE)
- ILC Replacement for Honeywell Uv100e1043 (lamp Only NO Handle) replacement light bulb lamp (UV100E1043 (LAMP ONLY NO HANDLE) HONEYWELL)
- ILC Replacement for Sylvania 22085 replacement light bulb lamp (22085 SYLVANIA)
- ILC Replacement for Uvonair UVA 102 replacement light bulb lamp (UVA 102 UVONAIR)
- ILC Replacement for Aqua Ultraviolet A20040 replacement light bulb lamp (A20040 AQUA ULTRAVIOLET)
- GORGEOUSGLOW SL5-L54-64-HO 54W Sleek Plus T5 High Output Fluorescent Replacement Lamp, 6400K (GO2593973)
- Ilc Fluorescent Linear Lamps