Shop All LED Light Bulbs
Ilc
Replacement for Toshiba A12v8w LED Replacement replacement light bulb lamp
Mfr # A12V8W LED REPLACEMENT TOSHIBA
Zoro # G102824785
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type SV8.5-8 FESTOON CAP
- Bulb Shape FESTOON
- Voltage 12
- Watts 2
- Wattage Equivalency 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # A12V8W LED REPLACEMENT TOSHIBA
- Zoro # G102824785
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | SV8.5-8 FESTOON CAP |
Bulb Shape | FESTOON |
Voltage | 12 |
Watts | 2 |
Wattage Equivalency | 2 |
Description
Replacement for Toshiba A12v8w LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Chip 1-Light 5.25" Wide Satin Nickel Flush Mount Light (57690WTSN)
- ILC Replacement for Ushio Ja24v-55wd H-3 replacement light bulb lamp (JA24V-55WD H-3 USHIO)
- MAXLED LED Marquee Bulb, 125lm, 2.5W, Frostd White (FF2S14ND27)
- ILC Replacement for ZORO 4V550 (4V550 ZORO)
- ILC Replacement for Bulbrite 776508 replacement light bulb lamp (776508 BULBRITE)
- ILC Replacement for Athalon F18dbx/835/eco4p LED Replacement replacement light bulb lamp (F18DBX/835/ECO4P LED REPLACEMENT ATHALON)
- ILC Replacement For LIGHT BULB LAMP, G206CG628V (G206CG6-28V)
- ILC Replacement for Eiko Ledp-8wa19/830-dim3 replacement light bulb lamp (LEDP-8WA19/830-DIM3 EIKO)
- ILC Replacement for Bulbrite 771303 replacement light bulb lamp (771303 BULBRITE)
- ILC Replacement For SATCO S39390 (S39390)
- SYLVANIA Natural B10 E26 (Medium) LED Bulb Daylight 60 W , 2PK (40760)
- Ilc LED Light Bulbs