Shop All Halogen Light Bulbs
Ilc
Replacement for Times Square 6e6x12 750 Watt replacement light bulb lamp
Mfr # 6E6X12 750 WATT TIMES SQUARE
Zoro # G403230889
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750
- Bulb Shape T6
- Bulb Color Temp. 3000
- Bulb Base Type P28S MEDIUM PREFOCUS
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6E6X12 750 WATT TIMES SQUARE
- Zoro # G403230889
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 750 |
Bulb Shape | T6 |
Bulb Color Temp. | 3000 |
Bulb Base Type | P28S MEDIUM PREFOCUS |
Voltage | 120 |
Description
Replacement for Times Square 6e6x12 750 Watt replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 LED Tape Light, 24V, 6300K, 16.4 ft. Spool (DI-24V-BLBSC2-63-016)
- BULBRITE 40W Equivalent Amber Light PS52 Dimmable LED Grand Filament Pear Shaped Nostalgic Light Bulb (776300)
- POLICE SECURITY FLASHLIGHTS Pentacle 500 Lumen Slide Focus Lightweight Flashlight (98702)
- SATCO 30 W R20 Incandescent - Frost - 2000 Hours - 185L - Medium Base - 130V (S2810)
- ILC Replacement for Crouse Hinds 20590 replacement light bulb lamp (20590 CROUSE HINDS)
- ILC Replacement for GE General Electric G.E 43696 replacement light bulb lamp (43696 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zeiss 31-01-98 replacement light bulb lamp (31-01-98 ZEISS)
- ILC Replacement for Green Energy Jd500 MC Clear replacement light bulb lamp (JD500 MC CLEAR GREEN ENERGY)
- ILC Replacement for Philips FHS 300w 82V Mr13 replacement light bulb lamp (FHS 300W 82V MR13 PHILIPS)
- ILC Replacement for Sylvania 44870/fl replacement light bulb lamp, 2PK (44870/FL SYLVANIA)
- ILC Replacement for Green Energy GBF Alr12 12v-20w/w/ba15d/fr replacement light bulb lamp (GBF ALR12 12V-20W/W/BA15D/FR GREEN ENERGY)
- Ilc Halogen Light Bulbs