Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Tideland 185.1028-00 replacement light bulb lamp
Mfr # 185.1028-00 TIDELAND
Zoro # G702796444
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
- Wattage Equivalency 9.24
- Watts 9.24
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 185.1028-00 TIDELAND
- Zoro # G702796444
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | S8 |
Bulb Base Type | P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR |
Wattage Equivalency | 9.24 |
Watts | 9.24 |
Voltage | 12 |
Description
Replacement for Tideland 185.1028-00 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1 x 2 x 1/4", CRW1, Nitrile Rubber (10123)
- ROADPRO Car Stove, Portable, 12V (RPSC-197)
- JJ KELLER Concrete Vehicle Inspection Report (10605)
- WOLO Wolo Hand Held 1.8 Oz. Gas Horn - (497)
- ILC Replacement For TOYOTA COROLLA YEAR 2014 HEADLIGHTS LOWDUAL 10PK (10PAK:WW-G650-1)
- ILC Replacement for Eiko 161-bp replacement light bulb lamp, 10PK (161-BP EIKO)
- ILC Replacement for Satco S4332 replacement light bulb lamp (S4332 SATCO)
- ILC Replacement for Norman Lamps 1409 replacement light bulb lamp, 10PK (1409 NORMAN LAMPS)
- ILC Replacement for Weldon 9018-0035-00 replacement light bulb lamp, 10PK (9018-0035-00 WELDON)
- ILC Replacement for Target Tech 322502 replacement light bulb lamp (322502 TARGET TECH)
- LUMAPRO Miniature Lamp, 2232, 18W, S8, 28V, PK10 (2232-10PK)
- Ilc Automotive Lighting