Shop All HID Light Bulbs
Ilc
Replacement for Thhc Lighting Ft1203xf replacement light bulb lamp
Mfr # FT1203XF THHC LIGHTING
Zoro # G102773694
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 3
- Bulb Base Type SV8.5-8 FESTOON CAP
- Bulb Shape T3.25
- Bulb Color Temp. 2800
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # FT1203XF THHC LIGHTING
- Zoro # G102773694
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 3 |
Bulb Base Type | SV8.5-8 FESTOON CAP |
Bulb Shape | T3.25 |
Bulb Color Temp. | 2800 |
Voltage | 12 |
Description
Replacement for Thhc Lighting Ft1203xf replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Bab/cg 20W 12V Mr16 Gu5.3 replacement light bulb lamp (BAB/CG 20W 12V MR16 GU5.3 DAMAR)
- ILC Replacement for Green Creative 17a21g4dim/840 replacement light bulb lamp (17A21G4DIM/840 GREEN CREATIVE)
- ILC Replacement for Philips Pl-l 36w/41/4p replacement light bulb lamp (PL-L 36W/41/4P PHILIPS)
- LUMAPRO LUMAPRO Incandescent Black Hand Lamp (2W244)
- ILC Replacement for Sylvania Mcp39par20/u/830/fl(30) replacement light bulb lamp (MCP39PAR20/U/830/FL(30) SYLVANIA)
- ILC Replacement For GE GENERAL ELECTRIC GE M400UBT28 (M400/U/BT28)
- ILC Replacement for TCP 46310 (46310 TCP)
- ILC Replacement for Westinghouse 06254 replacement light bulb lamp (06254 WESTINGHOUSE)
- ILC Replacement for Green Energy Fst12v-5w Xenon Festoon replacement light bulb lamp, 2PK (FST12V-5W XENON FESTOON GREEN ENERGY)
- ILC Replacement for Light Bulb / Lamp Hr250a37 replacement light bulb lamp (HR250A37 LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 67502 replacement light bulb lamp (67502 SYLVANIA)
- Ilc HID Light Bulbs