Shop All Halogen Light Bulbs
Ilc
Replacement for Thermo Fisher Scientific Quantstudio 7 replacement light bulb lamp
Mfr # QUANTSTUDIO 7 THERMO FISHER SCIENTIFIC
Zoro # G603043579
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 75
- Voltage 12
- Bulb Shape MR16
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # QUANTSTUDIO 7 THERMO FISHER SCIENTIFIC
- Zoro # G603043579
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 75 |
Voltage | 12 |
Bulb Shape | MR16 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Thermo Fisher Scientific Quantstudio 7 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Cbn Bz, 80W, 5000K, 120-277V (XTOR8B)
- ILC Replacement For EIKO 11075 (11075)
- SCIPIO Rechargeable LED Flashlight 4000 Lumens (1907044)
- LITHONIA LIGHTING LED Strip Light, 4000 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 40K 80CRI)
- ILC Replacement for Light Bulb / Lamp JDD E27 110-130v 100w Frost replacement light bulb lamp (JDD E27 110-130V 100W FROST LIGHT BULB / LAMP)
- ILC Replacement for Amsco P093926-113 replacement light bulb lamp (P093926-113 AMSCO)
- ILC Replacement for Osram Sylvania FDV 64642 HLX replacement light bulb lamp (FDV 64642 HLX OSRAM SYLVANIA)
- ILC Replacement for Naed 54350 replacement light bulb lamp (54350 NAED)
- ILC Replacement for Osram Sylvania 18896 replacement light bulb lamp (18896 OSRAM SYLVANIA)
- ILC Replacement for ECE H11 replacement light bulb lamp (H11 ECE)
- ILC Replacement for Iwasaki 150q/cl/e14/130v replacement light bulb lamp (150Q/CL/E14/130V IWASAKI)
- Ilc Halogen Light Bulbs