Shop All Halogen Light Bulbs
Ilc
Replacement for THE Fountain People Ll-100la-lp replacement light bulb lamp
Mfr # LL-100LA-LP THE FOUNTAIN PEOPLE
Zoro # G203018984
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Voltage 12
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LL-100LA-LP THE FOUNTAIN PEOPLE
- Zoro # G203018984
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Voltage | 12 |
Bulb Shape | T4 |
Description
Replacement for THE Fountain People Ll-100la-lp replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 15 W, T8, Medium Bi-Pin (G13) (LED15ET8/G/4/840/CVG)
- ILC Replacement for Fisher Scientific Micromaster 2 replacement light bulb lamp (MICROMASTER 2 FISHER SCIENTIFIC)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025969/18945LG)
- ILC Replacement for Bulbrite 702407 replacement light bulb lamp 2 Pack (702407 BULBRITE)
- ILC Replacement for Philips 6122 replacement light bulb lamp (6122 PHILIPS)
- ILC Replacement for Mitutoyo Ph3500 Surface replacement light bulb lamp (PH3500 SURFACE MITUTOYO)
- ILC Replacement for Keeler Vista 20 replacement light bulb lamp (VISTA 20 KEELER)
- ILC Replacement for Plusrite Jcdr 35W replacement light bulb lamp (JCDR 35W PLUSRITE)
- ILC Replacement for GE General Electric G.E Q71mr16/c/cg25 replacement light bulb lamp (Q71MR16/C/CG25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 50mr16/sp10 EXT replacement light bulb lamp (50MR16/SP10 EXT PHILIPS)
- ILC Replacement for Mitutoyo Ph14 Series replacement light bulb lamp (PH14 SERIES MITUTOYO)
- Ilc Halogen Light Bulbs