Shop All Halogen Light Bulbs
Ilc
Replacement for THE DESIGNERS EDGE L-94
Mfr # L-94 THE DESIGNERS EDGE
Zoro # G003018917
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Voltage 130
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # L-94 THE DESIGNERS EDGE
- Zoro # G003018917
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Voltage | 130 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Watts | 100 |
Description
Replacement for THE Designers Edge L-94 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, L1006MB, 0.5W, T3 1/4, 6.3V (L1006MB-G)
- ILC Replacement for Osram Sylvania Hci-t 150/ndl PB UVS G12 replacement light bulb lamp (HCI-T 150/NDL PB UVS G12 OSRAM SYLVANIA)
- ILC Replacement for SLI Sylvania Lighting H38ja-100/dx/mog replacement light bulb lamp (H38JA-100/DX/MOG SLI SYLVANIA LIGHTING)
- PROGRESS LIGHTING Classic Collection Two-Light Bath & Vanity (P300234-031)
- ILC Replacement for Damar Hl60bt15/cl/ssfc 120v replacement light bulb lamp (HL60BT15/CL/SSFC 120V DAMAR)
- ILC Replacement for Eiko Exn-fg-24v replacement light bulb lamp 2 Pack (EXN-FG-24V EIKO)
- ILC Replacement for Satco S4194 replacement light bulb lamp (S4194 SATCO)
- ILC Replacement for Miniature Lamp H4 24V 75/70w replacement light bulb lamp, 2PK (H4 24V 75/70W MINIATURE LAMP)
- ILC Replacement for Arri Arrisoft 2000 2000w Clear replacement light bulb lamp (ARRISOFT 2000 2000W CLEAR ARRI)
- ILC Replacement For PHILIPS 39PAR20EVPFL25 120V HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 2PK (2PAK:WW-FA1A-7)
- ILC Replacement for Bio-rad Icycler IQ5 Halogen Lamp replacement light bulb lamp (ICYCLER IQ5 HALOGEN LAMP BIO-RAD)
- Ilc Halogen Light Bulbs