Shop All Halogen Light Bulbs
Ilc
Replacement for THE Designers Edge L-67 replacement light bulb lamp
Mfr # L-67 THE DESIGNERS EDGE
Zoro # G003019051
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2900
- Voltage 120
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape T3
- Watts 1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # L-67 THE DESIGNERS EDGE
- Zoro # G003019051
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2900 |
Voltage | 120 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Shape | T3 |
Watts | 1500 |
Description
Replacement for THE Designers Edge L-67 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Pendant LED 7.5W Mini Rayman 11In, Brushed Brass Cylinder Shade (6111100)
- SATCO 25 W T10 Incandescent - Frost - 2000 Hours - 200L - Medium Base - 120V - Carded (S3701)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 5094L, 5000K (DMW2 L24 4000LM AFL MD MVOLTGZ1050K80CRI)
- ILC Replacement for Universal B454punv-e (B454PUNV-E UNIVERSAL)
- ILC Replacement for Holtkotter 6317sld replacement light bulb lamp (6317SLD HOLTKOTTER)
- ILC Replacement for Gauge Master M28u replacement light bulb lamp (M28U GAUGE MASTER)
- ILC Replacement For AMSCO P129362228 (WW-06KJ-4)
- ILC Replacement for Philips 5974 replacement light bulb lamp (5974 PHILIPS)
- ILC Replacement for Ushio Jp120v-1000wc2 replacement light bulb lamp (JP120V-1000WC2 USHIO)
- ILC Replacement for Colortran 213-065 replacement light bulb lamp (213-065 COLORTRAN)
- ILC Replacement for GE General Electric G.E 19897 replacement light bulb lamp (19897 GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs