Shop All Uninterruptible Power Supplies (UPS) Accessories
Ilc
Replacement For TESSCO, 418457
Mfr # 418457
Zoro # G507886470
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 418457
- Zoro # G507886470
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Hangers |
For Use With | Cables |
Description
418457 PARTS SUPPLIES SITE HARDWARE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Starter 277Vac (2510FG5P)
- PALADIN TOOLS Head Set, Jack Terminator, Mgs400 (PA3712)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- White (HS2-025-100-WT)
- GROTE Weather Pack Cable Seals, 20-18Gaug, PK10 (84-2002)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 8 Ah, Cabling, F2 Terminal (LIFTMASTER-LA412 SOLAR LINEAR)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (POWER-RITE PRB127)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 7 Ah, Detachable Cable (6EP1935-6ME21)
- VERACITY Highwire Powerstar Camera Backbox (VHW-HWPS-CBB)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 2.5 Ah, Detachable Cable (6EP1935-6MD31)
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- BATTERY TECHNOLOGY Replacement Maintenance-Free, Sealed Lead Acid Ups Battery Kit (APCRBC105-SLA105)
- Ilc Power Systems