Shop All Halogen Light Bulbs
Ilc
Replacement for TENSOR LT627
Mfr # LT627 TENSOR
Zoro # G603018546
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts 100
- Bulb Shape T3
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LT627 TENSOR
- Zoro # G603018546
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Watts | 100 |
Bulb Shape | T3 |
Voltage | 130 |
Description
Replacement for Tensor Lt627 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7366)
- HUBBELL LIGHTING Compass Lighting CU2B LED Black Emergency Unit w/ Adjustable Heads (CU2B)
- GE LAMPS LED, 8.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/835/CVG)
- SATCO 10W A19 LED Light Bulb - Medium Base - Frost Finish (S29629)
- ILC Replacement For MEDICAL ILLUMINATION 21512 (WW-3D3Z-9)
- ILC Replacement for Eliminator Lighting EX4 replacement light bulb lamp (EX4 ELIMINATOR LIGHTING)
- ILC Replacement for Donsbulbs Fm11/841 replacement light bulb lamp, 2PK (FM11/841 DONSBULBS)
- ILC Replacement for Plusrite Mr16-exn 50W With Cover replacement light bulb lamp, 2PK (MR16-EXN 50W WITH COVER PLUSRITE)
- ILC Replacement for Saul Microfilm FC 3516-a3 replacement light bulb lamp (FC 3516-A3 SAUL MICROFILM)
- ILC Replacement for Green Energy Ar70 50W 12V SP replacement light bulb lamp (AR70 50W 12V SP GREEN ENERGY)
- ILC Replacement for Light Bulb / Lamp 41613ge replacement light bulb lamp (41613GE LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs