Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for TELESPEC SEWER INSPECTION CAMERA
Mfr # SEWER INSPECTION CAMERA TELESPEC
Zoro # G802796009
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T2.75
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Wattage Equivalency 14
- Watts 14
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SEWER INSPECTION CAMERA TELESPEC
- Zoro # G802796009
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T2.75 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Wattage Equivalency | 14 |
Watts | 14 |
Voltage | 12 |
Description
Replacement for Telespec Sewer Inspection Camera replacement light bulb lamp 10 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Extended Lube Cross & Bearing Kit, 55R 4" x4" x2" (A-201-5500)
- QUICKCABLE Battery Brush, Side Terminal, Brass, 2 Side (120122-525-001)
- WESTWARD Compressor, Valve Spring (1UBH1)
- BALDWIN FILTERS Fuel Filter, 4-13/16 x 3-7/16 x 4-13/16In (BF938)
- ILC Replacement For GOOD LITE HG335H (WW-20FR-5)
- ILC Replacement for Welch Allyn 04400 replacement light bulb lamp (04400 WELCH ALLYN)
- ILC Replacement for Grainger 2fmb3 replacement light bulb lamp, 10PK (2FMB3 GRAINGER)
- ILC Replacement For 1314X DISCONTINUED THIS IS SUB BAYONET BASE BA15D DOUBLE CONTACT 10PK (10PAK:WW-2U6K-3)
- ILC Replacement for Philips 12620c1 replacement light bulb lamp (12620C1 PHILIPS)
- ILC Replacement For BATTERIES AND LIGHT BULBS 2162FESTOON AUTOMOTIVE INDICATOR LAMPS FESTOON 2PK (2PAK:WW-L98A-3)
- ILC Replacement for Carl Zeiss 9108491019 replacement light bulb lamp (9108491019 CARL ZEISS)
- Ilc Automotive Lighting