Shop All HID Light Bulbs
Ilc
Replacement for Teclumen Arena 575 replacement light bulb lamp
Mfr # ARENA 575 TECLUMEN
Zoro # G602993851
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 575
- Bulb Base Type GX9.5 2-PIN
- Bulb Shape T8
- Bulb Color Temp. 7200
- Voltage 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # ARENA 575 TECLUMEN
- Zoro # G602993851
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 575 |
Bulb Base Type | GX9.5 2-PIN |
Bulb Shape | T8 |
Bulb Color Temp. | 7200 |
Voltage | 95 |
Description
Replacement for Teclumen Arena 575 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO NUVO 47.75 in. L 0 lights LED Troffer Fixture T8 125 W (65/691)
- SATCO Bulb LED PAR38 15w 3000K Dim (S29446)
- SYLVANIA CFL, 18 W, T4, 4-Pin (G24q-2) (20724)
- ILC Replacement For BATTERIES AND LIGHT BULBS 33R17FL (WW-L9ZJ-6)
- ILC Replacement for Sylvania 67502 replacement light bulb lamp (67502 SYLVANIA)
- ILC Replacement for Kandolite 20W 120v E12 Clear replacement light bulb lamp (20W 120V E12 CLEAR KANDOLITE)
- ILC Replacement for Light Bulb / Lamp Ms250/ed28/ps/u/4k replacement light bulb lamp (MS250/ED28/PS/U/4K LIGHT BULB / LAMP)
- ILC Replacement for Ushio 048777424735 replacement light bulb lamp (048777424735 USHIO)
- ILC Replacement for Philips C400s51/alto NC HPS replacement light bulb lamp (C400S51/ALTO NC HPS PHILIPS)
- ILC Replacement for Sylvania Lu70/+/med replacement light bulb lamp (LU70/+/MED SYLVANIA)
- ILC Replacement for Vari-lite Vl3000 Spot replacement light bulb lamp (VL3000 SPOT VARI-LITE)
- Ilc HID Light Bulbs