Shop All Fluorescent Light Bulbs
Ilc
Replacement for Techniquip Tlc-5-esd White Lamp replacement light bulb lamp
Mfr # TLC-5-ESD WHITE LAMP TECHNIQUIP
Zoro # G102782832
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G5 MINIATURE BIPIN
- Wattage Equivalency 10.9
- Watts 10.9
- Voltage 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # TLC-5-ESD WHITE LAMP TECHNIQUIP
- Zoro # G102782832
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G5 MINIATURE BIPIN |
Wattage Equivalency | 10.9 |
Watts | 10.9 |
Voltage | 33 |
Bulb Color Temp. | 5100 |
Description
Replacement for Techniquip Tlc-5-esd White Lamp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For OSRAM SYLVANIA H44GS100M (H44GS-100M)
- ILC Replacement for Howard M0400-81c-211-k (M0400-81C-211-K HOWARD)
- FEIT ELECTRIC 32 W PL 5.2 in. L CFL Bulb Neutral White Speciality 3500 K (PLT32E/35)
- SATCO 10 W G12 1/2 Pear Incandescent - Clear - 1500 Hours - 60L - Candelabra Base - 120V (S3844)
- ILC Replacement for Philips Pl-l 50w/841/4p/rs replacement light bulb lamp (PL-L 50W/841/4P/RS PHILIPS)
- ILC Replacement for Philips 30044-2 replacement light bulb lamp (30044-2 PHILIPS)
- ILC Replacement for Jesco Sl4-l20/41 replacement light bulb lamp (SL4-L20/41 JESCO)
- ILC Replacement for Philips Pl-s9w/841/2p/alto replacement light bulb lamp 2 Pack (PL-S9W/841/2P/ALTO PHILIPS)
- ILC Replacement for HALCO F40/30BX/SPX30 (F40/30BX/SPX30 HALCO)
- ILC Replacement for Osram Sylvania Fo32/835/xp/eco3 replacement light bulb lamp, 25PK (FO32/835/XP/ECO3 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E F35w/t5/850/eco replacement light bulb lamp (F35W/T5/850/ECO GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs