Shop All Fluorescent Light Bulbs
Ilc
Replacement for TCP Tcp-48932-35k replacement light bulb lamp
Mfr # TCP-48932-35K TCP
Zoro # G302814234
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 32
- Watts 32
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # TCP-48932-35K TCP
- Zoro # G302814234
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 32 |
Watts | 32 |
Voltage | 120 |
Description
Replacement for TCP Tcp-48932-35k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Halogen, 20 W, MR16, 2-Pin (GU5.3) (20MR16/T/FL35/C(BAB) 12V)
- JESCO S601 series 90° Hard Right Connector (S601-R-CONN)
- SURE-LITES Led Em, Wet, 25 Ft, Bk (SELW25BK)
- STREAMLIGHT Tactical Lantern, LED, Orange (45882)
- ILC Replacement for OTTLITE 13-WATT HD OTTLITE REPLACEMENT, TYPE A (13-WATT HD OTTLITE REPLACEMENT, TYPE A OTTLITE)
- ILC Replacement for Philips El/a Par38 23W 2PC replacement light bulb lamp (EL/A PAR38 23W 2PC PHILIPS)
- ILC Replacement for GE General Electric G.E Fle15tbx/s/g60 replacement light bulb lamp (FLE15TBX/S/G60 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco Pl13s/41 replacement light bulb lamp, 2PK (PL13S/41 HALCO)
- ILC Replacement for Sylvania Ft40dl/850/rs/eco replacement light bulb lamp (FT40DL/850/RS/ECO SYLVANIA)
- ILC Replacement for Northern Light Techn Travelite replacement light bulb lamp (TRAVELITE NORTHERN LIGHT TECHN)
- ILB GOLD Replacement For Philips, Pl-C 18W/841/Xew/4P/Alto 14W (PL-C 18W/841/XEW/4P/ALTO 14W)
- Ilc Fluorescent Light Bulbs