Shop All Fluorescent Light Bulbs
Ilc
Replacement for TCP Tcp-32013q replacement light bulb lamp
Mfr # TCP-32013Q TCP
Zoro # G402821804
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX23-2 2-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # TCP-32013Q TCP
- Zoro # G402821804
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX23-2 2-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for TCP Tcp-32013q replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7C/120V)
- ILC Replacement for GE GENERAL ELECTRIC G.E K14/Q100 120V/CL (K14/Q100 120V/CL GE GENERAL ELECTRIC G.E)
- COAST CUTLERY G20 Led (19304)
- ILC Replacement for Sola E-724-u-242-m2-s (E-724-U-242-M2-S SOLA)
- ILC Replacement for Osram Sylvania 20585 replacement light bulb lamp (20585 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E F70qbx/835/a/eco replacement light bulb lamp (F70QBX/835/A/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips BLB F15t8 replacement light bulb lamp (BLB F15T8 PHILIPS)
- ILC Replacement for Grainger 3apj3 replacement light bulb lamp, 2PK (3APJ3 GRAINGER)
- ILC Replacement for Sylvania Cf23el/par38/gl/827/bl replacement light bulb lamp (CF23EL/PAR38/GL/827/BL SYLVANIA)
- ILC Replacement for Lights OF America 2620b replacement light bulb lamp (2620B LIGHTS OF AMERICA)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/841/A/4P/ALTO)
- Ilc Fluorescent Light Bulbs