Shop All LED Light Bulbs
Ilc
Replacement for TCP Led18a21dod50k replacement light bulb lamp
Mfr # LED18A21DOD50K TCP
Zoro # G002813636
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A21
- Voltage 120
- Watts 18
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED18A21DOD50K TCP
- Zoro # G002813636
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A21 |
Voltage | 120 |
Watts | 18 |
Wattage Equivalency | 18 |
Color Temperature | 5000 |
Description
Replacement for TCP Led18a21dod50k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Smd4 Led (SMD4STRMWH)
- STREAMLIGHT STREAMLIGHT LED 163 Lumens Yellow Hands Free Light (91642)
- SUPERSHINE 500 Watt Portable Halogen Work Light (SU778312)
- LUXRITE T8 LED Tube Light Bulbs 11W (17W Equivalent) 1100LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34070-12PK)
- ILC Replacement for Bulbrite 770592 replacement light bulb lamp (770592 BULBRITE)
- ILC Replacement for GE General Electric G.E F32t8/sp41/eco LED Replacement replacement light bulb lamp (F32T8/SP41/ECO LED REPLACEMENT GE GENERAL ELECT)
- ILC Replacement for Feit Electric A19/dm/5k/led replacement light bulb lamp (A19/DM/5K/LED FEIT ELECTRIC)
- ILC Replacement for Halco F25t8/835/eco LED Replacement replacement light bulb lamp (F25T8/835/ECO LED REPLACEMENT HALCO)
- ILC Replacement For LIGHT BULB LAMP, LEDWHITET3FT31FR24V (LED-WHITE-T3-FT31-FR-24V)
- ILC Replacement for Eiko 31293096999 replacement light bulb lamp (31293096999 EIKO)
- ILC Replacement for Norman Lamps Fo32/850/eco LED Replacement replacement light bulb lamp (FO32/850/ECO LED REPLACEMENT NORMAN LAMPS)
- Ilc LED Light Bulbs