Shop All LED Light Bulbs
Ilc
Replacement for TCP Led10a19dod27k replacement light bulb lamp
Mfr # LED10A19DOD27K TCP
Zoro # G202814228
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 7
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED10A19DOD27K TCP
- Zoro # G202814228
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 7 |
Color Temperature | 2700 |
Wattage Equivalency | 7 |
Description
Replacement for TCP Led10a19dod27k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC LED Flashlight, (3) AAA (ROVDIY3AAA1)
- LIVING ACCENTS Well Light Led 200L 2.5W (A-WL-200)
- LUMAPRO LUMAPRO 7W, T5 Miniature Incandescent Bulb (927-1PK)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB29L40BZ)
- ILC Replacement for Ledtronics B3127cg5-0004 replacement light bulb lamp (B3127CG5-0004 LEDTRONICS)
- ILC Replacement for Spectronics Sb-100py Medium Base LED Replacement replacement light bulb lamp (SB-100PY MEDIUM BASE LED REPLACEMENT SPECTRONIC)
- ILC Replacement For SATCO S11340 (S11340)
- ILC Replacement for Satco 9a19/omni/300/led/30k replacement light bulb lamp (9A19/OMNI/300/LED/30K SATCO)
- ILC Replacement for Hayward Pool Products Spx0551z4 LED Replacement replacement light bulb lamp (SPX0551Z4 LED REPLACEMENT HAYWARD POOL PRODUCTS)
- ILC Replacement For SATCO S13131 (S13131)
- FEIT ELECTRIC PAR38 E26 (Medium) LED Smart Bulb Color Changing 90 W (PAR38/RGBWCA/AG)
- Ilc LED Light Bulbs