Shop All LED Light Bulbs
Ilc
Replacement for TCP L9a19d2527k replacement light bulb lamp
Mfr # L9A19D2527K TCP
Zoro # G202859014
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 7
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # L9A19D2527K TCP
- Zoro # G202859014
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 7 |
Color Temperature | 2700 |
Wattage Equivalency | 7 |
Description
Replacement for TCP L9a19d2527k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural BR30 E26 (Medium) LED Floodlight Bulb Daylight 65 W , 2PK (40730)
- ILB GOLD Aviation Bulb, Replacement For Donsbulbs 4535 (4535)
- PROGRESS LIGHTING Everlume Collection 7" Edgelit LED Surface Mount (P810015-030-30)
- MAXIM Chip 1-Light 5.25" Wide Satin Nickel Flush Mount Light (57690WTSN)
- ILC Replacement For LIGHT BULB LAMP, 24XLEDR (24X-LED-R)
- ILC Replacement For LED AMBER C7 LED BASE TYPE E12 10PK (10PAK:WX-RSB7-7)
- ILC Replacement for Satco S9039 replacement light bulb lamp (S9039 SATCO)
- ILC Replacement for SLI Sylvania Lighting 5001723 LED Replacement replacement light bulb lamp (5001723 LED REPLACEMENT SLI SYLVANIA LIGHTING)
- ILC Replacement for Oshino Ol-120psb RED LED Replacement replacement light bulb lamp (OL-120PSB RED LED REPLACEMENT OSHINO)
- ILC Replacement for Orbitec T 120 PSB RED LED Replacement replacement light bulb lamp (T 120 PSB RED LED REPLACEMENT ORBITEC)
- GE LAMPS LED Lamp, 5000K Color Temp., 5000 lm, 35.0W (LED35ED17/750)
- Ilc LED Light Bulbs