Shop All LED Light Bulbs
Ilc
Replacement for TCP L12t8d5041k replacement light bulb lamp
Mfr # L12T8D5041K TCP
Zoro # G502851428
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4100
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # L12T8D5041K TCP
- Zoro # G502851428
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4100 |
Wattage Equivalency | 18 |
Description
Replacement for TCP L12t8d5041k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 35K (S29837)
- GE LAMPS LED Linear Lamp, 2100 lm, 4000K Color Temp (LED14ET8/G/4/840)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 7.5" H (2020GT)
- ILC Replacement for Green Creative 8t8/2f/830/dir replacement light bulb lamp (8T8/2F/830/DIR GREEN CREATIVE)
- ILC Replacement For EIKO, LED5W2PHG23835DMG7B (LED5W2PH/G23/835DM-G7B)
- ILC Replacement for GE General Electric G.E Led5dg25m-w/827 replacement light bulb lamp (LED5DG25M-W/827 GE GENERAL ELECTRIC G.E)
- ILC Replacement for K D Lamp 1590 Blue LED Replacement replacement light bulb lamp (1590 BLUE LED REPLACEMENT K D LAMP)
- ILC Replacement for Philips F25t8/tl835 LED Replacement replacement light bulb lamp (F25T8/TL835 LED REPLACEMENT PHILIPS)
- ILC Replacement For TCP LED13A2130K (WW-Q86K-9)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/730)
- Ilc LED Light Bulbs