Shop All Fluorescent Light Bulbs
Ilc
Replacement for TCP 80101950 replacement light bulb lamp
Mfr # 80101950 TCP
Zoro # G702778853
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 19
- Watts 19
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 80101950 TCP
- Zoro # G702778853
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 19 |
Watts | 19 |
Bulb Color Temp. | 5000 |
Voltage | 120 |
Description
Replacement for TCP 80101950 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Angle Cut Baffle, Self-Flanged, 5222 (5222H)
- ILC Replacement for Micro VU Spectra Profile Illumn replacement light bulb lamp (SPECTRA PROFILE ILLUMN MICRO VU)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/850/E-4PK)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm (75712)
- ILC Replacement for Light Bulb / Lamp F40bl replacement light bulb lamp, 6PK (F40BL LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E Fle26/2/r40xl827 replacement light bulb lamp (FLE26/2/R40XL827 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Fp24/841/ho/eco replacement light bulb lamp (FP24/841/HO/ECO SYLVANIA)
- ILC Replacement for Flowtron Bf-130 replacement light bulb lamp (BF-130 FLOWTRON)
- ILC Replacement for Sylvania F34cwx/ss f40cwx/ss replacement light bulb lamp, 30PK (F34CWX/SS (F40CWX/SS) SYLVANIA)
- ILC Replacement for Osram Sylvania L22w-840c replacement light bulb lamp (L22W-840C OSRAM SYLVANIA)
- ILC Replacement for EIKO 15505 (15505 EIKO)
- Ilc Fluorescent Light Bulbs