Shop All Fluorescent Light Bulbs
Ilc
Replacement for TCP 801009/50k replacement light bulb lamp
Mfr # 801009/50K TCP
Zoro # G602867886
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 9
- Watts 9
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 801009/50K TCP
- Zoro # G602867886
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 9 |
Watts | 9 |
Voltage | 120 |
Bulb Color Temp. | 5000 |
Description
Replacement for TCP 801009/50k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flat Panel, 4397 lm, Max Fixture 38.5W (EPANL 1X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- ILC Replacement for Eiko Ledp-1383/41k replacement light bulb lamp (LEDP-1383/41K EIKO)
- MAXIM CounterMax MX-L-120-1K 1-Light 3.5" Wide White Utility Items (89850WT)
- CRYSTORAMA Libby Langdon For Sylvan 1 Light Polished Nickel Sconce (2241-PN)
- ILC Replacement for Stinger / Dejay Bk300 replacement light bulb lamp (BK300 STINGER / DEJAY)
- ILC Replacement for Sylvania Cf13dt/e/835/eco replacement light bulb lamp (CF13DT/E/835/ECO SYLVANIA)
- ILC Replacement for GE General Electric G.E F27bx/spx3/rs replacement light bulb lamp (F27BX/SPX3/RS GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania Dulux L 36w/21-840 replacement light bulb lamp (DULUX L 36W/21-840 OSRAM SYLVANIA)
- ILC Replacement for Satco S6877 replacement light bulb lamp (S6877 SATCO)
- ILC Replacement for Philips Pl-s 11w/840/2p 2-pin replacement light bulb lamp, 2PK (PL-S 11W/840/2P (2-PIN) PHILIPS)
- ILC Replacement for Philips Pll 18w8404p replacement light bulb lamp (PL-L 18W/840/4P PHILIPS)
- Ilc Fluorescent Light Bulbs