Shop All Fluorescent Light Bulbs
Ilc
Replacement for TCP 48932/65k replacement light bulb lamp
Mfr # 48932/65K TCP
Zoro # G903433452
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 32
- Watts 32
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 48932/65K TCP
- Zoro # G903433452
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 32 |
Watts | 32 |
Voltage | 120 |
Bulb Color Temp. | 6500 |
Description
Replacement for TCP 48932/65k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Rechargeable Area Light (XPR-5592GX)
- FEIT ELECTRIC LED, 12 W, G25, Medium Screw (E26), PK3 (G25100930CA/FIL/3)
- OLIGHT Marauder Mini 7000 Lumen Super Bright Rechargeable Flashlight (6975498000495)
- SIGNIFY LED, 1 W, S14, Medium Screw (E26) (1S14/VIN/827/CL/G/E26/ND 1CT)
- ILC Replacement for Philips Tl5c 22w/830 replacement light bulb lamp (TL5C 22W/830 PHILIPS)
- ILC Replacement for Bulbrite F15t12cw replacement light bulb lamp (F15T12CW BULBRITE)
- ILC Replacement for Osram Sylvania F7bx/841/eco replacement light bulb lamp, 2PK (F7BX/841/ECO OSRAM SYLVANIA)
- ILC Replacement for Sylvania L30w/31-830 replacement light bulb lamp (L30W/31-830 SYLVANIA)
- ILC Replacement for WESTINGHOUSE F28T5/850 (F28T5/850 WESTINGHOUSE)
- ILC Replacement for Dynatrap Dt1250 replacement light bulb lamp, 2PK (DT1250 DYNATRAP)
- ILC Replacement for Damar Cfm18w/gx24q-2/827 replacement light bulb lamp (CFM18W/GX24Q-2/827 DAMAR)
- Ilc Fluorescent Light Bulbs