Shop All Fluorescent Light Bulbs
Ilc
Replacement for TCP 48913bl replacement light bulb lamp
Mfr # 48913BL TCP
Zoro # G002818617
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 48913BL TCP
- Zoro # G002818617
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Voltage | 120 |
Description
Replacement for TCP 48913bl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Satco 90-2260 3 Way Canopy Switch (90/2260)
- ILC Replacement for Sylvania 50par36/hal/wfl30 replacement light bulb lamp (50PAR36/HAL/WFL30 SYLVANIA)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 3000K (13T8-6U/MAS/24-830/IF20/P/DIM 10/1)
- COMPONENT HARDWARE Warm White Tubular LED App Bulb Clear Le (LED-TB40-T6A-W)
- ILC Replacement for Eiko Dt36/65/rs replacement light bulb lamp (DT36/65/RS EIKO)
- ILC Replacement for TCP 18220 replacement light bulb lamp (18220 TCP)
- ILC Replacement for Bayco Sl-103 replacement light bulb lamp, 2PK (SL-103 BAYCO)
- ILC Replacement for Ushio Ufl-cf26de/835 replacement light bulb lamp (UFL-CF26DE/835 USHIO)
- ILC Replacement for Philips F14t5/841/eco/ic replacement light bulb lamp (F14T5/841/ECO/IC PHILIPS)
- ILC Replacement for Athalon F32tbx/841/a/eco replacement light bulb lamp (F32TBX/841/A/ECO ATHALON)
- ILC Replacement for Eiko Sp42/27k replacement light bulb lamp (SP42/27K EIKO)
- Ilc Fluorescent Light Bulbs