Shop All Fluorescent Light Bulbs
Ilc
Replacement for TCP 33118sp replacement light bulb lamp
Mfr # 33118SP TCP
Zoro # G902778233
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type GU24 2 PIN
- Wattage Equivalency 18
- Watts 18
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 33118SP TCP
- Zoro # G902778233
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | GU24 2 PIN |
Wattage Equivalency | 18 |
Watts | 18 |
Bulb Color Temp. | 5000 |
Voltage | 120 |
Description
Replacement for TCP 33118sp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Sunset Dimming LED Reflector Insert" (EL415SDW)
- STREAMLIGHT Lithium Cr123 Batteries For Scorpion Flashlight, 2PK (STL85175)
- MR BEAMS Wireless Motion LED Spotlight, PK3 (MB393)
- DABMAR LIGHTING Spike, Male, Heavy Duty, Ground (LV-S2-M)
- ILC Replacement for Osram Sylvania L13w/25 replacement light bulb lamp (L13W/25 OSRAM SYLVANIA)
- ILC Replacement for Flowtron Bk-40c replacement light bulb lamp (BK-40C FLOWTRON)
- ILC Replacement for GE General Electric G.E F15t8/sp30 replacement light bulb lamp (F15T8/SP30 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Naed 20331 replacement light bulb lamp (20331 NAED)
- ILC Replacement for BUG Buster Bb-40l replacement light bulb lamp (BB-40L BUG BUSTER)
- ILC Replacement for Philips F32t8/tl835 Plus/alto replacement light bulb lamp, 25PK (F32T8/TL835 PLUS/ALTO PHILIPS)
- ILC Replacement for Zoro G3206113 replacement light bulb lamp (G3206113 ZORO)
- Ilc Fluorescent Light Bulbs