Shop All Fluorescent Light Bulbs
Ilc
Replacement for TCP 33113sp replacement light bulb lamp
Mfr # 33113SP TCP
Zoro # G802797037
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type GU24 2 PIN
- Wattage Equivalency 13
- Watts 13
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 33113SP TCP
- Zoro # G802797037
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | GU24 2 PIN |
Wattage Equivalency | 13 |
Watts | 13 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for TCP 33113sp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Halo Undercab 4 Cct + Usb 24" Wht (HU30BSC24P)
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/950/P/E26/DIM 6/1FB T20)
- COLUMBIA LIGHTING LED Parking Garage Light, 120-277V, 36W (LXEP4-50LW-DFA-EDU)
- HASTINGS HOME Set of 2 Christmas Tree Storage Bags for 7.5-16 Ft Artificial Trees, Protect Holiday Decorations(Red) (107846LIT)
- ILC Replacement for GE General Electric G.E F17t8/xl/sp41/eco replacement light bulb lamp, 2PK (F17T8/XL/SP41/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania Cf26dd/e/827/eco replacement light bulb lamp (CF26DD/E/827/ECO OSRAM SYLVANIA)
- ILC Replacement for Lights OF America 2620b replacement light bulb lamp (2620B LIGHTS OF AMERICA)
- ILC Replacement for GE General Electric G.E 48866 replacement light bulb lamp (48866 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Flowtron Bf-215 replacement light bulb lamp (BF-215 FLOWTRON)
- ILC Replacement for Verilux Happy Eyes 27 Watt 27W replacement light bulb lamp (HAPPY EYES 27 WATT 27W VERILUX)
- ILC Replacement for FULHAM FCFTE18W841 (FCFTE18W841 FULHAM)
- Ilc Fluorescent Light Bulbs