Shop All Fluorescent Light Bulbs
Ilc
Replacement for TCP 33014m replacement light bulb lamp
Mfr # 33014M TCP
Zoro # G002773848
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type GX24Q-3 4-PIN
- Wattage Equivalency 14
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 33014M TCP
- Zoro # G002773848
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | GX24Q-3 4-PIN |
Wattage Equivalency | 14 |
Bulb Color Temp. | 2700 |
Description
Replacement for TCP 33014m replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F72T12/D/HO)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 15 in. L, PK5 (9-03620)
- FEIT ELECTRIC Bulb Led A19 Day 10.6W (OM60/950CA10K10)
- RAYOVAC LED Headlight, Virtually Indestructible (DIYPHL3AAA-BTA)
- ILC Replacement for Philips Pl-t 18w/41/4p/alto replacement light bulb lamp, 2PK (PL-T 18W/41/4P/ALTO PHILIPS)
- ILC Replacement for Philips Sl18/27 replacement light bulb lamp (SL18/27 PHILIPS)
- ILC Replacement for Damar Fc12t9/rs/5k replacement light bulb lamp (FC12T9/RS/5K DAMAR)
- ILC Replacement for Light Bulb / Lamp Tub36w525 replacement light bulb lamp (TUB36W525 LIGHT BULB / LAMP)
- ILC Replacement for PANASONIC FQ13E35U/2 (FQ13E35U/2 PANASONIC)
- ILC Replacement for Grainger 4pl16 replacement light bulb lamp, 25PK (4PL16 GRAINGER)
- ILC Replacement for EIKO 15505 (15505 EIKO)
- Ilc Fluorescent Light Bulbs