Shop All Fluorescent Light Bulbs
Ilc
Replacement for TCP 2r3014 replacement light bulb lamp
Mfr # 2R3014 TCP
Zoro # G202777738
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 16
- Watts 16
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2R3014 TCP
- Zoro # G202777738
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | R30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 16 |
Watts | 16 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for TCP 2r3014 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 6-Pack (SP34002-6PK)
- BIG BEAM Emergency Light, LED, 120/277V, 8W (LS2SE6S8)
- FEIT ELECTRIC HALOGEN JCD G9 WW 40W (BPQ40/G9/CAN)
- EXO LED Wall Pack, 97W, 12,000 lm, 9" H (WGH3-LSCS)
- ILC Replacement for Satco S6524 replacement light bulb lamp (S6524 SATCO)
- ILC Replacement for Sylvania Cf13el/mini/830/rp/dis Coil-twist-spi replacement light bulb lamp (CF13EL/MINI/830/RP/DIS COIL-TWIST-SPI SYLVANIA)
- ILC Replacement for GE General Electric G.E F13tbx/spx27/a/4p replacement light bulb lamp, 2PK (F13TBX/SPX27/A/4P GE GENERAL ELECTRIC G.E)
- ILC Replacement for Stinger / Dejay J.0090/20001 replacement light bulb lamp (J.0090/20001 STINGER / DEJAY)
- ILC Replacement for Satco Fp80/835/ho replacement light bulb lamp (FP80/835/HO SATCO)
- ILC Replacement for Coleman 5359-130c replacement light bulb lamp (5359-130C COLEMAN)
- FEIT ELECTRIC 32 W PL 5.2 in. L CFL Bulb Neutral White Speciality 3500 K (PLT32E/35)
- Ilc Fluorescent Light Bulbs