Shop All Fluorescent Light Bulbs
Ilc
Replacement for TCP 1r4019 replacement light bulb lamp
Mfr # 1R4019 TCP
Zoro # G702777870
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R40
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 23
- Watts 23
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1R4019 TCP
- Zoro # G702777870
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | R40 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 23 |
Watts | 23 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for TCP 1r4019 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Black (L-POC-3LEDSFR-WBL-1)
- TRANS GLOBE One Light Black Frosted Round Sunburst Ribbing Glass Marine Light (4120 BK)
- WESTINGHOUSE Bulb Ceiling Fan Int 40W (03938)
- MIDWEST FASTENER #6 x 3' Nickel Ball Chains 3PK (64634)
- ILC Replacement for GE General Electric G.E 48866 replacement light bulb lamp (48866 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Jasco F10t5/830/l replacement light bulb lamp (F10T5/830/L JASCO)
- ILC Replacement for Damar F70qbx/835/a/4p replacement light bulb lamp (F70QBX/835/A/4P DAMAR)
- ILC Replacement for Ottlite 25W Swirl Screw IN, Natural Light replacement light bulb lamp (25W SWIRL SCREW IN, NATURAL LIGHT OTTLITE)
- ILC Replacement for Philips Pl-t26w/35/4p replacement light bulb lamp (PL-T26W/35/4P PHILIPS)
- ILC Replacement for Philips 27248-4 replacement light bulb lamp, 25PK (27248-4 PHILIPS)
- ILC Replacement for GE General Electric G.E 41911 replacement light bulb lamp (41911 GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs