Shop All Fluorescent Light Bulbs
Ilc
Replacement for TCP 13W Springlamp PRO BUG YL replacement light bulb lamp
Mfr # 13W SPRINGLAMP PRO BUG YL TCP
Zoro # G202817557
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 13W SPRINGLAMP PRO BUG YL TCP
- Zoro # G202817557
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for TCP 13W Springlamp PRO BUG YL replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Finish: Gloss Black / Silver (60/7002)
- ILC Replacement for Osram Sylvania 64432f replacement light bulb lamp (64432F OSRAM SYLVANIA)
- AMAX LIGHTING Amax Lighting LED-SPH/BZ LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, Bronze (LED-SPH/BZ)
- PROSKIT Foldable Stand Magnifier, 2D, 1.5X (902-240)
- ILC Replacement for Sylvania Fm6/830 replacement light bulb lamp (FM6/830 SYLVANIA)
- ILC Replacement for OSRAM SYLVANIA FT55DL/830/ECO (FT55DL/830/ECO OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E F70qbx/835/a/eco replacement light bulb lamp (F70QBX/835/A/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Olympic 66 replacement light bulb lamp (66 OLYMPIC)
- ILC Replacement for Zoro G1628065 replacement light bulb lamp, 2PK (G1628065 ZORO)
- ILC Replacement for Eiko 06277 replacement light bulb lamp (06277 EIKO)
- FEIT ELECTRIC CFL A19 E26 13W SW 4PK (ESL13T/4)
- Ilc Fluorescent Light Bulbs