Shop All Halogen Light Bulbs
Ilc
Replacement for Target Tech Vc6071 Work Light replacement light bulb lamp
Mfr # VC6071 WORK LIGHT TARGET TECH
Zoro # G602988598
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 50
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Voltage 12.8
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # VC6071 WORK LIGHT TARGET TECH
- Zoro # G602988598
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 50 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 12.8 |
Bulb Shape | T4 |
Description
Replacement for Target Tech Vc6071 Work Light replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/SPX50/HO)
- INNOVATIONS LIGHTING Cobbleskill Glass (G116)
- ILB GOLD Bulb, LED Shape A, Replacement For Feit Electric A800/850/10KLED/4, 4PK (A800/850/10KLED/4)
- RELIANCE CONTROLS Power Fail Light W/Alarm (THP207M)
- ILC Replacement for Bausch & Lomb 31-75-47 replacement light bulb lamp (31-75-47 BAUSCH & LOMB)
- ILC Replacement for Osram Sylvania 64640 HLX replacement light bulb lamp (64640 HLX OSRAM SYLVANIA)
- ILC Replacement for Philips 7135d/34 replacement light bulb lamp (7135D/34 PHILIPS)
- ILC Replacement for GE General Electric G.E 43712 replacement light bulb lamp (43712 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko 00212 replacement light bulb lamp (00212 EIKO)
- ILC Replacement for Light Bulb / Lamp Q71mr16/c/cg/fl-12v replacement light bulb lamp (Q71MR16/C/CG/FL-12V LIGHT BULB / LAMP)
- ILC Replacement for Eiko H755 replacement light bulb lamp (H755 EIKO)
- Ilc Halogen Light Bulbs