Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Target Tech 322502 replacement light bulb lamp
Mfr # 322502 TARGET TECH
Zoro # G002783205
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3.25
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Wattage Equivalency 27
- Watts 27
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 322502 TARGET TECH
- Zoro # G002783205
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3.25 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Wattage Equivalency | 27 |
Watts | 27 |
Voltage | 12 |
Description
Replacement for Target Tech 322502 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIDYNAMICS Portable Oil Drain, 25 gal., Steel (42071)
- SEACHOICE Horizontal Mount LED Bow Light-Die Cast Zamak, 2-3/4"Lx2-1/2"Wx1-3/8"H (2031)
- ULTRALAST Ultralast RA53753 Universal Battery Tester; Black (RA53753)
- MOHAWK Cotton Lube Swab Large Truck, 18 In. (TS-3)
- ILC Replacement for Light Bulb / Lamp 5t5-ba15d-130v replacement light bulb lamp, 2PK (5T5-BA15D-130V LIGHT BULB / LAMP)
- ILC Replacement for Bulbworks Bw.15t7n.if replacement light bulb lamp (BW.15T7N.IF BULBWORKS)
- ILC Replacement For GE GENERAL ELECTRIC GE 894 (WW-1WT0-1)
- ILC Replacement For RAM 3500 L6 67L 730CCA DIESEL YEAR 2011 HEADLIGHT (WW-VQ6S-9)
- ILC Replacement for Amsco 1022 Panel Light replacement light bulb lamp, 10PK (1022 PANEL LIGHT AMSCO)
- ILC Replacement For GE GENERAL ELECTRIC GE 51 AUTOMOTIVE INDICATOR LAMPS G SHAPE 10PK (10PAK:WW-EKK7-3)
- ILC Replacement for Chicago Miniature / CML Cm967 replacement light bulb lamp (CM967 CHICAGO MINIATURE / CML)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies