Shop All HID Light Bulbs
Ilc
Replacement for Sylvania XBO 4000w/hsxl replacement light bulb lamp
Mfr # XBO 4000W/HSXL SYLVANIA
Zoro # G402781559
product price: $2,866.99
/ea
Free Shipping & Returns
$2,866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 28
- Bulb Shape SPECIAL
- Bulb Color Temp. 6000
- Bulb Base Type SFAX 30-9.5, SFA 30-7.9
- Watts 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # XBO 4000W/HSXL SYLVANIA
- Zoro # G402781559
- Country of Origin China
- Category HID Light Bulbs
Details
Voltage | 28 |
Bulb Shape | SPECIAL |
Bulb Color Temp. | 6000 |
Bulb Base Type | SFAX 30-9.5, SFA 30-7.9 |
Watts | 4000 |
Description
Replacement for Sylvania XBO 4000w/hsxl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA 64435U (64435U OSRAM SYLVANIA)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Bulbrite, F48T12Cw/Ho (F48T12CW/HO)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (3156-2PK)
- NIGHTSTICK Head Lamp, LED, H-120L L-70L, Waterproof (NSP-4603B)
- ILC Replacement for Nicolet Evolution 300 BB Pulsed Xenon Lamp (EVOLUTION 300 BB PULSED XENON LAMP NICOLET)
- ILC Replacement for Philips C250s50/alto NC HPS replacement light bulb lamp (C250S50/ALTO NC HPS PHILIPS)
- ILC Replacement for BLV MHL 1000/1 replacement light bulb lamp (MHL 1000/1 BLV)
- ILC Replacement for Osram Sylvania 64490 replacement light bulb lamp (64490 OSRAM SYLVANIA)
- ILC Replacement for Westinghouse 37404 replacement light bulb lamp (37404 WESTINGHOUSE)
- ILC Replacement for GE General Electric G.E Lu50/med/eco replacement light bulb lamp (LU50/MED/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Clay Paky Miniscan HPE replacement light bulb lamp (MINISCAN HPE CLAY PAKY)
- Ilc HID Light Bulbs