Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Sylvania UPC 046135560866 replacement light bulb lamp
Mfr # UPC 046135560866 SYLVANIA
Zoro # G303023314
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX16D MOGUL END PRONG
- Watts 500
- Voltage 120
- Color Temperature 2950
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # UPC 046135560866 SYLVANIA
- Zoro # G303023314
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Base Type | GX16D MOGUL END PRONG |
Watts | 500 |
Voltage | 120 |
Color Temperature | 2950 |
Description
Replacement for Sylvania UPC 046135560866 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON ANTENNAS Power Cord, CB, 6 ft. (3053CBPP)
- RANCH HAND VARIOUS 4IN LED CLEAR OVAL LIGHT (LEDLIGHTCLEAR)
- SOLAS Amita 3 3-Blade Propeller For Yamaha, 11in Pitch, 9.25in Dia. (3111-093-11)
- GATES Coolant Hose, 24285 (24285)
- ILC Replacement for Hikari Jc24v/50w/gy6.35 (jc5521) replacement light bulb lamp (JC24V/50W/GY6.35 (JC5521) HIKARI)
- ILC Replacement for GE GENERAL ELECTRIC G.E 43115 (43115 GE GENERAL ELECTRIC G.E)
- ILC Replacement for EIKO 949 (949 EIKO)
- ILC Replacement for Heraeus / Hereaus 80017348 replacement light bulb lamp (80017348 HERAEUS / HEREAUS)
- ILC Replacement for Tideland 185.1028-00 replacement light bulb lamp (185.1028-00 TIDELAND)
- ILC Replacement for Welch Allyn 25020a replacement light bulb lamp (25020A WELCH ALLYN)
- ILC Replacement for Mazda Rx-8 Year 2007 Step Courtesy Light replacement light bulb lamp, 10PK (RX-8 YEAR 2007 STEP COURTESY LIGHT MAZDA)
- Ilc Automotive Lighting