Shop All HID Light Bulbs
Ilc
Replacement for Sylvania Sox35 replacement light bulb lamp
Mfr # SOX35 SYLVANIA
Zoro # G402981867
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 35
- Bulb Color Temp. 1800
- Bulb Base Type BY22D 22MM DIAMETER, 2 BAYONETS, 2 CONTACTS
- Bulb Shape T17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SOX35 SYLVANIA
- Zoro # G402981867
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 35 |
Bulb Color Temp. | 1800 |
Bulb Base Type | BY22D 22MM DIAMETER, 2 BAYONETS, 2 CONTACTS |
Bulb Shape | T17 |
Description
Replacement for Sylvania Sox35 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Cf26dt/e/in/830/eco replacement light bulb lamp, 2PK (CF26DT/E/IN/830/ECO SYLVANIA)
- LIFE+GEAR FLASHLIGHT, RADIO, CRANK, USB (DCYLG3860675RED)
- ILC Replacement for GE General Electric G.E F42tbx830a4p/eol replacement light bulb lamp (F42TBX830A4P/EOL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Kulka 530-6 (530-6 KULKA)
- ILC Replacement for Metal Halide Mh200/ps/med replacement light bulb lamp (MH200/PS/MED METAL HALIDE)
- ILC Replacement for HALCO MH400/U/ED28/PS (MH400/U/ED28/PS HALCO)
- ILC Replacement for Westinghouse 36844 replacement light bulb lamp (36844 WESTINGHOUSE)
- ILC Replacement for Satco H38av-100dx replacement light bulb lamp (H38AV-100DX SATCO)
- ILC Replacement for GE General Electric G.E Lu100/d/med/eco replacement light bulb lamp, 2PK (LU100/D/MED/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for ZORO 2V712 (2V712 ZORO)
- ILC Replacement for Philips 69a21/ts 130v replacement light bulb lamp, 4PK (69A21/TS 130V PHILIPS)
- Ilc HID Light Bulbs