Ilc

Replacement for Sylvania Mp175/bu-only/med replacement light bulb lamp


product price: $63.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bulb Shape ED17
  • Bulb Color Temp. 4000
  • Watts 175
  • Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ilc
  • MFR # MP175/BU-ONLY/MED SYLVANIA
  • Zoro # G002988969
  • Country of Origin China
  • Category HID Light Bulbs

Details

Bulb Shape ED17
Bulb Color Temp. 4000
Watts 175
Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)

Description

Replacement for Sylvania Mp175/bu-only/med replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.