Shop All HID Light Bulbs
Ilc
Replacement for Sylvania Mc150t7.5/g12/u/830 replacement light bulb lamp
Mfr # MC150T7.5/G12/U/830 SYLVANIA
Zoro # G602981278
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Watts 150
- Bulb Color Temp. 3200
- Bulb Shape T7.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MC150T7.5/G12/U/830 SYLVANIA
- Zoro # G602981278
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Watts | 150 |
Bulb Color Temp. | 3200 |
Bulb Shape | T7.5 |
Voltage | 120 |
Description
Replacement for Sylvania Mc150t7.5/g12/u/830 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Jasco F13t5/830/l replacement light bulb lamp (F13T5/830/L JASCO)
- ILC Replacement for GE General Electric G.E Cmh100/c/u/830/med replacement light bulb lamp (CMH100/C/U/830/MED GE GENERAL ELECTRIC G.E)
- LEVITON Leviton 3709185 50A 250V 2-Pole Flush Mount Shallow Single Outlet Black (3709185)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1400-54-VDIM-LM2)
- ILC Replacement for Fiberstars 6000 4000k replacement light bulb lamp (6000 4000K FIBERSTARS)
- ILC Replacement for Damar Mh-de250/3k Double END replacement light bulb lamp (MH-DE250/3K DOUBLE END DAMAR)
- ILC Replacement for GE General Electric G.E Lu35/med/eco replacement light bulb lamp (LU35/MED/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Magwerks 09-01-01 replacement light bulb lamp (09-01-01 MAGWERKS)
- ILC Replacement for PHILIPS MH175/U (MH175/U PHILIPS)
- ILC Replacement for Damar H38ja100dx 100w Mogul replacement light bulb lamp (H38JA100DX 100W MOGUL DAMAR)
- ILC Replacement for Philips Mp350/bu/ps/ed37 replacement light bulb lamp (MP350/BU/PS/ED37 PHILIPS)
- Ilc HID Light Bulbs