Shop All HID Light Bulbs
Ilc
Replacement for Sylvania M250/ps/u replacement light bulb lamp
Mfr # M250/PS/U SYLVANIA
Zoro # G502988469
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000
- Bulb Shape BT28
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # M250/PS/U SYLVANIA
- Zoro # G502988469
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 4000 |
Bulb Shape | BT28 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 250 |
Description
Replacement for Sylvania M250/ps/u replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Markor 22" Drum Shade, Summer Linen (P8830-30)
- EKENA MILLWORK Jackson Ceiling Medallion (Fits Canopies up to 7 3/8"), 12 1/4"OD x 4"ID x 1 1/8"P (CM12JA)
- ILC Replacement for SYLVANIA F34CW/SS/ECO REPLACED BY (F34CW/SS/ECO REPLACED BY SYLVANIA)
- ILC Replacement for Aquafine 3198 Quartz Sleeve replacement light bulb lamp (3198 QUARTZ SLEEVE AQUAFINE)
- ILC Replacement For BATTERIES AND LIGHT BULBS PXA 47 (WW-LVS1-0)
- ILC Replacement for PAC FAB Pf-150w-mh replacement light bulb lamp (PF-150W-MH PAC FAB)
- ILC Replacement for Rosco X24 X-effects replacement light bulb lamp (X24 X-EFFECTS ROSCO)
- ILC Replacement for High END Systems MSR 575-2 G22 replacement light bulb lamp (MSR 575-2 G22 HIGH END SYSTEMS)
- ILC Replacement for Venture Lighting Mh50w/c/u/ps replacement light bulb lamp (MH50W/C/U/PS VENTURE LIGHTING)
- ILC Replacement for GE General Electric G.E 11345 replacement light bulb lamp (11345 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Green Energy Lu100/mog replacement light bulb lamp (LU100/MOG GREEN ENERGY)
- Ilc HID Light Bulbs