Shop All HID Light Bulbs
Ilc
Replacement for Sylvania M1500/bd replacement light bulb lamp
Mfr # M1500/BD SYLVANIA
Zoro # G102988364
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape BT56
- Watts 1500
- Bulb Color Temp. 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # M1500/BD SYLVANIA
- Zoro # G102988364
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | BT56 |
Watts | 1500 |
Bulb Color Temp. | 4000 |
Description
Replacement for Sylvania M1500/bd replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11907)
- JANDORF Pull Chain White Knob (60319)
- ILC Replacement for Philips 12428 replacement light bulb lamp (12428 PHILIPS)
- ILC Replacement for Beasun Rw3-425-18a (RW3-425-18A BEASUN)
- ILC Replacement for GE General Electric G.E Mvr1000/u replacement light bulb lamp (MVR1000/U GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Hr250a37 replacement light bulb lamp (HR250A37 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco 41826/ge replacement light bulb lamp (41826/GE HALCO)
- ILC Replacement for Ushio 5001355 replacement light bulb lamp (5001355 USHIO)
- ILC Replacement for Philips Cleo Hpa400s replacement light bulb lamp (CLEO HPA400S PHILIPS)
- ILC Replacement for Fulham Mh400/ed37/u/4k replacement light bulb lamp (MH400/ED37/U/4K FULHAM)
- ILC Replacement for Howard Mp1000/bu replacement light bulb lamp (MP1000/BU HOWARD)
- Ilc HID Light Bulbs