Shop All HID Light Bulbs
Ilc
Replacement for Sylvania Lu70/eco replacement light bulb lamp
Mfr # LU70/ECO SYLVANIA
Zoro # G502981118
original price:
$35.99
7% off
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 70
- Bulb Color Temp. 1900
- Bulb Shape ED23
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LU70/ECO SYLVANIA
- Zoro # G502981118
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 70 |
Bulb Color Temp. | 1900 |
Bulb Shape | ED23 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Description
Replacement for Sylvania Lu70/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Cbn Bz, 12W, 5000K, 120-277V, Pc1 (XTOR1B-PC1)
- ILC Replacement for Sylvania 75par38/cap/spl/wsp12 replacement light bulb lamp (75PAR38/CAP/SPL/WSP12 SYLVANIA)
- STREAMLIGHT Industrial Keychain Flashlight, LED, Black (73001)
- ILC Replacement for Lights OF America F21/2d/827/4p replacement light bulb lamp (F21/2D/827/4P LIGHTS OF AMERICA)
- ILC Replacement for Havis Shield 231-w/4 replacement light bulb lamp (231-W/4 HAVIS SHIELD)
- ILC Replacement for Lumenarc Lu250/s50 replacement light bulb lamp (LU250/S50 LUMENARC)
- ILC Replacement for Grandlite Mv-100 replacement light bulb lamp (MV-100 GRANDLITE)
- ILC Replacement For BATTERIES AND LIGHT BULBS PXA 47 (WW-LVS1-0)
- ILC Replacement for GE General Electric G.E 12579 replacement light bulb lamp, 2PK (12579 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio Ush-350ds replacement light bulb lamp (USH-350DS USHIO)
- ILC Replacement for LIGHT BULB / LAMP S51WA-400 (S51WA-400 LIGHT BULB / LAMP)
- Ilc HID Light Bulbs