Shop All HID Light Bulbs
Ilc
Replacement for Sylvania Lu100/+/eco replacement light bulb lamp
Mfr # LU100/+/ECO SYLVANIA
Zoro # G202988141
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Shape ET23.5
- Bulb Color Temp. 2000
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Voltage 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LU100/+/ECO SYLVANIA
- Zoro # G202988141
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 100 |
Bulb Shape | ET23.5 |
Bulb Color Temp. | 2000 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Voltage | 55 |
Description
Replacement for Sylvania Lu100/+/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T8 LED Tube Light Bulbs 8W (17W Equivalent) 3 CCT Selectable 960LM Type A+B G13 Base 12-Pack (LR34231-12PK)
- ILC Replacement for Light Bulb / Lamp Lu200/s66 replacement light bulb lamp (LU200/S66 LIGHT BULB / LAMP)
- MAKITA 18V LXT® LED Flashlight (DML801)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GM)
- ILC Replacement for PQL Cmh-tc70/830/g8.5- M98 OR M139 replacement light bulb lamp (CMH-TC70/830/G8.5- M98 OR M139 PQL)
- ILC Replacement for Solos Gs9481 Lamp & Module (GS9481 LAMP & MODULE SOLOS)
- ILC Replacement for Light Bulb / Lamp 65par/fl Outlawed Replace BY replacement light bulb lamp (65PAR/FL OUTLAWED REPLACE BY LIGHT BULB / LAMP)
- ILC Replacement for SYLVANIA M175/U/RP (M175/U/RP SYLVANIA)
- ILC Replacement for Lumapro 6zfx8 replacement light bulb lamp (6ZFX8 LUMAPRO)
- ILC Replacement for Sylvania 64436 replacement light bulb lamp (64436 SYLVANIA)
- ILC Replacement for Bulbrite 715634 replacement light bulb lamp (715634 BULBRITE)
- Ilc HID Light Bulbs