Shop All LED Light Bulbs
Ilc
Replacement for Sylvania Led18par38/dim/830/fl40 replacement light bulb lamp
Mfr # LED18PAR38/DIM/830/FL40 SYLVANIA
Zoro # G102798796
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
- Watts 18
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LED18PAR38/DIM/830/FL40 SYLVANIA
- Zoro # G102798796
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Watts | 18 |
Wattage Equivalency | 18 |
Description
Replacement for Sylvania Led18par38/dim/830/fl40 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Square Post, 6 ft, Silver (HSP139)
- ILC Replacement for Eiko 40a15-230/250v replacement light bulb lamp, 2PK (40A15-230/250V EIKO)
- ILC Replacement for Sylvania 42812, 2PK (42812 SYLVANIA)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K Color Temp. (2BLT4 46L ADP LP835)
- ILC Replacement for Eiko 10172 replacement light bulb lamp (10172 EIKO)
- ILC Replacement for GE General Electric G.E F40/sp41/rs/eco LED Replacement replacement light bulb lamp (F40/SP41/RS/ECO LED REPLACEMENT GE GENERAL ELEC)
- ILC Replacement For MINIATURE LAMP 1142 LED REPLACEMENT (WX-SLBC-8)
- ILC Replacement for Norman Lamps Led-mr16-4w-4k replacement light bulb lamp (LED-MR16-4W-4K NORMAN LAMPS)
- ILC Replacement For SATCO S39907 LED HOT SELLING LED ITEMS 25PK (25PAK:WX-U9CL-7)
- ILC Replacement for Light Bulb / Lamp 12psb Green LED Replacement replacement light bulb lamp (12PSB GREEN LED REPLACEMENT LIGHT BULB / LAMP)
- MAXIM 1.5 Watt LED G4 Base COB 12 Volt 3000 Kelvin Bulb (BL1-5G4CLCOB12V30)
- Ilc LED Light Bulbs