Shop All LED Light Bulbs
Ilc
Replacement for Sylvania Led12a19/dim/o/827 replacement light bulb lamp
Mfr # LED12A19/DIM/O/827 SYLVANIA
Zoro # G202781810
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 12
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED12A19/DIM/O/827 SYLVANIA
- Zoro # G202781810
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 12 |
Color Temperature | 2700 |
Wattage Equivalency | 12 |
Description
Replacement for Sylvania Led12a19/dim/o/827 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO NUVO LED CEILING FXT WH 20W (62/1212)
- 1STSOURCE PRODUCTS 5" Standard Square Pole Cap (85-00007)
- ILC Replacement for Osram Sylvania 64485 CL replacement light bulb lamp (64485 CL OSRAM SYLVANIA)
- NIGHTSTICK Dual Light Headlamp, w/Clip and Mount (NSP-4608BC)
- ILC Replacement for Eiko 10306 replacement light bulb lamp (10306 EIKO)
- ILC Replacement for Eiko Led-24-ba9s-r replacement light bulb lamp (LED-24-BA9S-R EIKO)
- ILC Replacement GE General Electric G.E F32t8/sp30/u6/eco LED Replacement replacement light bulb lamp (F32T8/SP30/U6/ECO LED REPLACEMENT GE GENERAL EL)
- ILC Replacement For EIKO, LED54WPT50KMOGG8 (LED54WPT50KMOG-G8)
- ILC Replacement For EIKO BLP22PS40850UD (BLP22/PS40/850/UD)
- ILC Replacement For EIKO DRTR412W830120DT (DRTR4/12W/830/120DT)
- FEIT ELECTRIC LED A19 E26 ORANGE 30W (A19/TO/LED)
- Ilc LED Light Bulbs