Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sylvania L30w/31-830 replacement light bulb lamp
Mfr # L30W/31-830 SYLVANIA
Zoro # G602773156
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 30
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # L30W/31-830 SYLVANIA
- Zoro # G602773156
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 30 |
Bulb Color Temp. | 2700 |
Description
Replacement for Sylvania L30w/31-830 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16501)
- ILC Replacement For EIKO, DK413W9930D120WB (DK4-13W/9/930-D-120-W/B)
- FRIEDLAND RLR SHADE JUP WHT 37X72"" (JU3W)
- HALO Specular Reflector, 404 (404TBZ)
- ILC Replacement for Ushio Cf13de/827 replacement light bulb lamp (CF13DE/827 USHIO)
- ILC Replacement for OSRAM SYLVANIA CF42DT/E/841 (CF42DT/E/841 OSRAM SYLVANIA)
- ILC Replacement for Philips Pl-c/4p 26w/835 USA replacement light bulb lamp (PL-C/4P 26W/835 USA PHILIPS)
- ILC Replacement for Osram Sylvania Cf32dt/e/in/28w/830/ss/eco replacement light bulb lamp (CF32DT/E/IN/28W/830/SS/ECO OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Ft55dl/12 replacement light bulb lamp (FT55DL/12 LIGHT BULB / LAMP)
- ILC Replacement for Philips Pl-s 7w/827/2p replacement light bulb lamp, 2PK (PL-S 7W/827/2P PHILIPS)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY GE GENERAL ELECTRIC G.)
- Ilc Fluorescent Light Bulbs