Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Sylvania K15330 replacement light bulb lamp
Mfr # K15330 SYLVANIA
Zoro # G202773280
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape RP11
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 45
- Watts 45
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # K15330 SYLVANIA
- Zoro # G202773280
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | RP11 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 45 |
Watts | 45 |
Voltage | 12 |
Description
Replacement for Sylvania K15330 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST EXHAUST Y PIPE (40202)
- TIMBREN 11-15 SILVERADO/SIERRA 2500/3500 2WD/4WD FRONT TIMBREN SES (GMFK25D)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63689 (G63689)
- SEA-DOG Stainless Steel Deck Step 2-1/4" x 8-3/8" (328012-1)
- ILC Replacement for Signal Stat 1313a replacement light bulb lamp, 10PK (1313A SIGNAL STAT)
- ILC Replacement for Heine Kappa 100 Otoscope replacement light bulb lamp (KAPPA 100 OTOSCOPE HEINE)
- ILC Replacement for Ushio Sm-04100 replacement light bulb lamp (SM-04100 USHIO)
- ILC Replacement for Aprilia Sl1000 Falco 50 CC Year 2002 High Beam replacement light bulb lamp (SL1000 FALCO 50 CC YEAR 2002 HIGH BEAM APRILIA)
- ILC Replacement for Peterson 376 replacement light bulb lamp, 10PK (376 PETERSON)
- ILC Replacement for BAUSCH & LOMB 31-31-77-01 (31-31-77-01 BAUSCH & LOMB)
- DORMAN 639-044 Replenishment Bulb (639-044)
- Ilc Automotive Lighting