Shop All HID Light Bulbs
Ilc
Replacement for Sylvania HSD 300w/80/p28 Lok-it! replacement light bulb lamp
Mfr # HSD 300W/80/P28 LOK-IT! SYLVANIA
Zoro # G602987928
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300
- Bulb Color Temp. 8000
- Bulb Shape T7
- Bulb Base Type PGJX28
- Voltage 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # HSD 300W/80/P28 LOK-IT! SYLVANIA
- Zoro # G602987928
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 300 |
Bulb Color Temp. | 8000 |
Bulb Shape | T7 |
Bulb Base Type | PGJX28 |
Voltage | 95 |
Description
Replacement for Sylvania HSD 300w/80/p28 Lok-it! replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Coast LED Focusing Headlamp - FL85 (21329)
- GE LAMPS GE LIGHTING 350W, PAR56 Incandescent Sealed Beam Light Bulb (350PAR56/SP)
- ASD LIGHTING Light, LED, Flushmount, 13", 18W, 3K (ASD-LFM-13D1830)
- KEYSTONE T5 Linear Fluorescent Lamp, KTL-F54T5-850-HO 25PK (KTL-F54T5-850-HO)
- ILC Replacement for Fiberstars 6004 3000k replacement light bulb lamp (6004 3000K FIBERSTARS)
- ILC Replacement for GE General Electric G.E H100ps P38-4 replacement light bulb lamp (H100PS P38-4 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 20023 replacement light bulb lamp (20023 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio Mh150/u/med/42/ps, Ed17 replacement light bulb lamp (MH150/U/MED/42/PS, ED17 USHIO)
- ILC Replacement for GE General Electric G.E 42068 replacement light bulb lamp (42068 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE Inspection Technology Xlg3 replacement light bulb lamp (XLG3 GE INSPECTION TECHNOLOGY)
- FEIT ELECTRIC HID ED28 E39 MH 250W (MH250/U/HDRP)
- Ilc HID Light Bulbs